
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-3FCAT5E-GN
Zoro #
G0001901
UPC #
821456123521
Country of Origin
Unknown
Dimensions
Length - Patch Cord
3 ft
Wire Size
24 AWG
Details
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Jacket Color
Green
Cable Type
Category 5e
Jacket Type
CM
Shielding
Yes
Material
Polyvinyl Chloride (PVC), Copper
Features
Shielded Twisted Pair (STP)
Jacket Material
Polyvinyl Chloride (PVC)
Cable Characteristic
Patch Cable
Cable Configuration
Straight-through
Connector Gender on Second End
Male
Connector Gender on First End
Male
Connector on Second End Details
(1) RJ-45 Network - Male
Connector on First End Details
(1) RJ-45 Network - Male
Device Supported
Network Device
Cable Listing
CM
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.