
3Ft Rj-45 M/M Taa Comp Yellow Cat6 Cu
Mfr # ADD-3FCAT6-YW-TAA
Zoro # G0185408
product price: $12.29
/eaSold in multiples of 2 for $24.58
Key Features
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Length - Patch Cord
3 ft
Jacket Color
Yellow
Material
Copper, Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-3FCAT6-YW-TAA
Zoro #
G0185408
UPC #
195285030801
Country of Origin
Unknown
Dimensions
Length - Patch Cord
3 ft
Wire Size
24 AWG
Details
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Jacket Color
Yellow
Material
Copper, Polyvinyl Chloride (PVC)
Standards
TAA Compliant
Shielding
Yes
Jacket Type
CM
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Category 6
Features
Booted, Shielded Twisted Pair (STP)
Cable Configuration
Straight-through
Connector Gender on First End
Male
Connector on First End Details
(1) RJ-45 Network - Male
Connector on Second End Details
(1) RJ-45 Network - Male
Cable Characteristic
Patch Cable
Device Supported
Network Device, Hub, Media Converter, Router, Switch, Patch Panel
Connector Gender on Second End
Male
Boot Color
Clear
Cable Listing
CM
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.