
3FT USB 3.0 A MALE TO USB 3.0 B MALE BLACK CABLE
Mfr # USB3EXTAB3-AO
Zoro # G910728558
product price: $7.65
/eaKey Features
End 1 Connection Type
USB 3.0 Type A - Male
Cable Length
3 ft
End 2 Connection Type
USB 3.0 Type B - Male
Color
Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB3EXTAB3-AO
Zoro #
G910728558
UPC #
821456725961
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type B - Male
Color
Black
Cable Type
USB
Cable Characteristic
Extension Cable
Device Supported
Scanner, Printer, USB Charger, PC, USB Hub, Notebook
Connector Gender on First End
Male
Connector Gender on Second End
Male
Connector on Second End Details
1 x USB 3.0 Type B - Male
Connector on First End Details
1 x USB 3.0 Type A - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.