
3FT USB 3.1 C MALE TO DISPLAYPORT MALE BLACK CABLE
Mfr # USBC2DPMM3F
Zoro # G710728673
product price: $24.25
/eaKey Features
End 1 Connection Type
USB 3.1 Type C - Male
Cable Length
3 ft
End 2 Connection Type
DisplayPort 1.2 Digital Audio/Video - Male
Color
Black
Cable Type
DisplayPort/USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBC2DPMM3F
Zoro #
G710728673
UPC #
821456118626
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Item
A/V Cable
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
DisplayPort 1.2 Digital Audio/Video - Male
Color
Black
Cable Type
DisplayPort/USB-C
Supported Resolution
3840 x 2160
Device Supported
Smartphone, Audio/Video Device, Projector, Tablet, PC, Monitor, Notebook
Supported Resolutions
3840 x 2160
Connector on First End Details
1 x USB 3.1 Type C - Male
Connector on Second End Details
1 x DisplayPort 1.2 Digital Audio/Video - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.