Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3FT VGA M/M BK CABLE

  • Mfr # VGAMM3

  • Zoro # G710726730


product price: $1.69
/ea
Sold in multiples of 5 for $8.45

Key Features

Cable Length
3 ft
Color
Black
Cable Type
VGA
Connection B
1 x VGA - Male
Connection A
1 x VGA - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGAMM3
Zoro #
G710726730
UPC #
195285077486
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Item
Video Cable
Color
Black
Cable Type
VGA
Connection B
1 x VGA - Male
Connection A
1 x VGA - Male
Supported Resolution
1920 x 1200
Device Supported
Video Device
Connector Gender on First End
Male
Connector Gender on Second End
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.