Shop ADD-ON
See all product information
Create Account
3M LC M/M OS2 YELLOW FIBER PATCH CBL
- Mfr # ADD-LC-LC-MB3MS9SMF
- Zoro # G410729406
product price:Â
$
12.89
/ea
Key Features
Mode
Single Mode
Jacket Color
Yellow
Cable Length
9.84 ft
Features
Stranded
Simplex/Duplex/Multifiber
Simplex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-LC-LC-MB3MS9SMF
- Zoro #
- G410729406
- UPC #
- 195285600318
- Country of Origin
- China
Dimensions
- Cable Length
- 9.84 ft
- Core Dimension
- 9 µm
- Clad Dimension
- 125 µm
Details
- Mode
- Single Mode
- Item
- Network Cable
- Jacket Color
- Yellow
- Features
- Stranded
- Simplex/Duplex/Multifiber
- Simplex
- End 2 Connection Type
- LC Network - Male
- End 1 Connection Type
- LC Network - Male
- For Use With
- Network Device
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.