Zoro Homepage
This item is Discontinued.
Add-On 3M Lc/St M/M Yellow Om4 Fiber Patch Cbl ADD-ST-LC-3M5OM4-YW

3M Lc/St M/M Yellow Om4 Fiber Patch Cbl (Discontinued)

  • Mfr # ADD-ST-LC-3M5OM4-YW
  • Zoro # G0013451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-ST-LC-3M5OM4-YW
Zoro #
G0013451
UPC #
821456030003
Country of Origin
Unknown

Dimensions

Length - Patch Cord
9.84 ft
Clad Dimension
125 µm
Core Dimension
50 µm

Details

Item - Data Cable
Network Cable
Category - Data Cable
OM4
Jacket Color
Yellow
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Multi-mode
Simplex/Duplex/Multifiber
Duplex
Jacket Type
OFNR, Riser
Features
Riser Rated, Stranded, Physical Contact (PC)
Shielding
No
Connector on Second End Details
(2) ST Network - Male
Cable Configuration
Straight-through
Device Supported
Transceiver, Network Device
Connector Gender on Second End
Male
Connector Gender on First End
Male
Connector on First End Details
(2) LC Network - Male
Data Transfer Rate
100 Gbit/s
Cable Characteristic
Patch Cable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.