Zoro Homepage

3M Mpo F/F Aqua Om3 Fiber Patch Cbl

  • Mfr # ADD-MPOMPO-3M5OM3P

  • Zoro # G0016446


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
OM3
Length - Patch Cord
9.84 ft
Jacket Color
Aqua
Features
Physical Contact (PC), Riser Rated, Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-MPOMPO-3M5OM3P
Zoro #
G0016446
UPC #
821456030409
Country of Origin
Unknown

Dimensions

Length - Patch Cord
9.84 ft
Clad Dimension
125 µm
Core Dimension
50 µm

Details

Item - Data Cable
Network Cable
Category - Data Cable
OM3
Jacket Color
Aqua
Features
Physical Contact (PC), Riser Rated, Stranded
Jacket Type
Plenum
Cable Type
Fiber Optic
Shielding
No
Single Mode/Multi-Mode
Multi-mode
Connector on Second End Details
(1) MPO Network - Female
Connector Gender on Second End
Female
Cable Configuration
Crossover
Device Supported
Network Device
Cable Characteristic
Patch Cable
Connector Gender on First End
Female
Connector on First End Details
(1) MPO Network - Female
Data Transfer Rate
100 Gbit/s

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.