
3M Sc/Lc M/M Orange Om1 Fiber Patch Cbl (Discontinued)
- Mfr # ADD-SC-LC-3M6MMFLZ
- Zoro # G0014352
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-SC-LC-3M6MMFLZ
Zoro #
G0014352
UPC #
821456225225
Country of Origin
Unknown
Dimensions
Clad Dimension
125 µm
Core Dimension
62.5 µm
Length - Patch Cord
9.84 ft
Details
Category - Data Cable
OM1
Jacket Color
Orange
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Multi-mode
Simplex/Duplex/Multifiber
Duplex
Features
Physical Contact (PC), Stranded
Item - Data Cable
Network Cable
Shielding
No
Jacket Type
LSZH
Connector Gender on First End
Male
Connector Gender on Second End
Male
Connector on First End Details
(2) LC Network - Male
Cable Characteristic
Patch Cable
Device Supported
Switch, Network Device, Media Converter, Router, Patch Panel, Transceiver, Hub
Cable Configuration
Straight-through
Connector on Second End Details
(2) SC Network - Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.