
3M USB 2.0 A MALE TO USB 2.0 B MALE WHITE CABL
Mfr # USBEXTAB3MW
Zoro # G710727188
product price: $6.59
/eaSold in multiples of 2 for $13.18
Key Features
Cable Length
9.84 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Color
White
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBEXTAB3MW
Zoro #
G710727188
UPC #
195285027368
Country of Origin
China
Dimensions
Cable Length
9.84 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Color
White
Cable Type
USB
Device Supported
Scanner, USB Hub, Notebook, Printer, PC, USB Charger
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector Gender on Second End
Male
Connector Gender on First End
Male
Connector on Second End Details
1 x USB 2.0 Type B - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.