Zoro Homepage

40Ft Rj-45 M/M Cat6 Purple Cu Patch Cbl

  • Mfr # ADD-40FSLCAT6-PE

  • Zoro # G0177227


product price: $36.89
/ea

Key Features

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless, Clear Claw
Length - Patch Cord
40 ft
Jacket Color
Purple
Shielding
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-40FSLCAT6-PE
Zoro #
G0177227
UPC #
821456140801
Country of Origin
Unknown

Dimensions

Length - Patch Cord
40 ft
Wire Size
24 AWG

Details

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless, Clear Claw
Jacket Color
Purple
Shielding
No
Jacket Type
CM
Material
Polyvinyl Chloride (PVC), Copper
Jacket Material
Polyvinyl Chloride (PVC)
Features
Unshielded Twisted Pair (UTP)
Cable Type
Category 6
Connector on First End Details
(1) RJ-45 Network - Male
Connector Gender on Second End
Male
Device Supported
Hub, Media Converter, Patch Panel, Switch, Network Device, Router
Cable Characteristic
Patch Cable
Connector Gender on First End
Male
Cable Listing
CM
Cable Configuration
Straight-through
Connector on Second End Details
(1) RJ-45 Network - Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.