Shop ADD-ON
See all product information
Create Account
45FT RJ-45 MALE TO RJ-45 MALE CAT6 STRAIGHT BLUE UTP COPPER PVC PATCH
- Mfr # ADD-45FCAT6-BE
- Zoro # G110728211
product price:Â
$
35.15
/ea
Key Features
Performance Category
Category 6
End 2 Connection Type
RJ-45
Wire Size
24 AWG
Cable Jacket Material
Polyvinyl Chloride
Cable Jacket Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-45FCAT6-BE
- Zoro #
- G110728211
- UPC #
- 821456746492
- Country of Origin
- China
Dimensions
- Wire Size
- 24 AWG
- Cable Length
- 45 ft
Details
- Performance Category
- Category 6
- End 2 Connection Type
- RJ-45
- Cable Jacket Material
- Polyvinyl Chloride
- Item
- Network Cable
- Cable Jacket Color
- Blue
- End 2 Gender
- Male
- NEC Article and Type
- CM
- End 1 Connection Type
- RJ-45
- End 1 Gender
- Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.