
45Ft Rj-45 M/M Cat6 Purple Cu Patch Cbl
Mfr # ADD-45FSLCAT6-PE
Zoro # G0088546
product price: $49.49
/eaKey Features
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless, Clear Claw
Length - Patch Cord
45 ft
Jacket Color
Purple
Material
Copper, Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-45FSLCAT6-PE
Zoro #
G0088546
UPC #
821456140832
Country of Origin
Unknown
Dimensions
Length - Patch Cord
45 ft
Wire Size
24 AWG
Details
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless, Clear Claw
Jacket Color
Purple
Material
Copper, Polyvinyl Chloride (PVC)
Shielding
Yes
Cable Type
Category 6
Features
Shielded Twisted Pair (STP)
Jacket Material
Polyvinyl Chloride (PVC)
Jacket Type
CM
Connector on Second End Details
(1) RJ-45 Network - Male
Device Supported
Network Device, Patch Panel, Media Converter, Hub, Router, Switch
Cable Listing
CM
Cable Configuration
Straight-through
Cable Characteristic
Patch Cable
Connector Gender on First End
Male
Connector on First End Details
(1) RJ-45 Network - Male
Connector Gender on Second End
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.