4FT C13/C14 PWR CBL 100-250V 10A WHITE

  • Mfr # ADD-C132C1418AWG4FTWE

  • Zoro # G410725750


product price: $24.95
/ea

Key Features

Color
White
Connector on First End Details
(1) 3-pin IEC 60320 C13 Female
Current Rating
10A
Gauge
18
Voltage Rating
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-C132C1418AWG4FTWE
Zoro #
G410725750
UPC #
195285636195
Country of Origin
China

Dimensions

Cord Length
4 ft

Details

Color
White
Connector on First End Details
(1) 3-pin IEC 60320 C13 Female
Current Rating
10A
Gauge
18
Voltage Rating
120V AC
Item
Power Extension Cord
Connector on Second End Details
(1) 3-pin IEC 60320 C14 Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.