Shop ADD-ON
See all product information
Create Account
4FT C14 MALE TO C13 FEMALE STANDARD COMMERCIAL TEMP 14 AWG 250V AT 15A PVC SJT (SERVICE JUNIOR THER
- Mfr # ADD-C142C13C14G4FBE
- Zoro # G322601821
product price:Â
$
31.79
/ea
Key Features
Gauge/Conductor
14 ga
Jacket Material
Polyvinyl Chloride
Color
Blue
Cord Length
4 ft
Voltage Rating
250 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-C142C13C14G4FBE
- Zoro #
- G322601821
- UPC #
- 199278033046
- Country of Origin
- China
- Gauge/Conductor
- 14 ga
- Jacket Material
- Polyvinyl Chloride
- Item
- Standard Power Cord
- Color
- Blue
- Voltage Rating
- 250 V
Dimensions
- Cord Length
- 4 ft
Description
4FT C14 MALE TO C13 FEMALE STANDARD COMMERCIAL TEMP 14 AWG 250V AT 15A PVC SJT (SERVICE JUNIOR THERMOPLASTIC) BLUE POWER CABLE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.