Zoro Homepage

4Ft Rj-45 M/M Cat6 Blue Cu Patch Cbl

  • Mfr # ADD-4FCAT6NB-BE

  • Zoro # G0083278


product price: $9.35
/ea

Key Features

Item - Data Cable
Network Cable
Length - Patch Cord
4 ft
Jacket Color
Blue
Cable Type
Category 6
Wire Size
28 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-4FCAT6NB-BE
Zoro #
G0083278
UPC #
821456728207
Country of Origin
Unknown

Dimensions

Length - Patch Cord
4 ft
Wire Size
28 AWG

Details

Item - Data Cable
Network Cable
Jacket Color
Blue
Cable Type
Category 6
Jacket Type
CM
Shielding
No
Material
Copper, Polyvinyl Chloride (PVC)
Features
Unshielded Twisted Pair (UTP), Non-booted
Jacket Material
Polyvinyl Chloride (PVC)
Cable Characteristic
Patch Cable
Cable Configuration
Straight-through
Connector Gender on Second End
Male
Connector on First End Details
(1) RJ-45 Network - Male
Cable Listing
CM
Connector Gender on First End
Male
Connector on Second End Details
(1) RJ-45 Network - Male
Device Supported
Patch Panel, Media Converter, Hub, Router, Network Device, Switch

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.