Zoro Homepage

4Ft Rj-45 M/M Cat6 Purple Cu Patch Cbl

  • Mfr # ADD-4FCAT6S-PE

  • Zoro # G0090926


product price: $13.85
/ea

Key Features

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Length - Patch Cord
4 ft
Jacket Color
Purple
Wire Size
24 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-4FCAT6S-PE
Zoro #
G0090926
UPC #
821456175766
Country of Origin
Unknown

Dimensions

Length - Patch Cord
4 ft
Wire Size
24 AWG

Details

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Jacket Color
Purple
Features
Booted
Shielding
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Material
Polyvinyl Chloride (PVC), Copper
Jacket Type
CM
Cable Type
Category 6
Connector on Second End Details
(1) RJ-45 Network - Male
Connector Gender on Second End
Male
Connector on First End Details
(1) RJ-45 Network - Male
Cable Listing
CM
Cable Configuration
Straight-through
Connector Gender on First End
Male
Boot Color
Clear
Cable Characteristic
Patch Cable
Device Supported
Network Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.