Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4Gb B1S53Aa Ddr3 1600Mhz Udimm F/ Hp

  • Mfr # B1S53AA-AA

  • Zoro # G0837309


product price: $43.29
/ea

Key Features

Number of Modules
(1) 4GB
Memory Voltage
1.50V
Memory Technology
DDR3 SDRAM
CAS Latency
CL11
Memory Speed
1600 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1S53AA-AA
Zoro #
G0837309
UPC #
821455635858
Country of Origin
Unknown

Dimensions

Memory Size
4 GB

Details

Number of Modules
(1) 4GB
Memory Voltage
1.50V
Memory Technology
DDR3 SDRAM
CAS Latency
CL11
Memory Speed
1600 MHz
Item
RAM Module
Number of Pins
240
Signal Processing
Unbuffered

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.