
4Gb Cf-Wmba1304G Sodimm F/ Panasonic
Mfr # CF-WMBA1304G-AA
Zoro # G0832777
product price: $41.39
/eaKey Features
Memory Technology
DDR3 SDRAM
Error Checking
Non-ECC
Memory Size
4 GB
Memory Rank
Dual-rank
Device Supported
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF-WMBA1304G-AA
Zoro #
G0832777
UPC #
821455632673
Country of Origin
Unknown
Dimensions
Memory Size
4 GB
Details
Memory Technology
DDR3 SDRAM
Error Checking
Non-ECC
Memory Rank
Dual-rank
Device Supported
Notebook
Number of Pins
204
Memory Speed
1333 MHz
Memory Standard
DDR3-1333/PC3-10664
Memory Voltage
1.35V
CAS Latency
CL7
Signal Processing
Unbuffered
Item
RAM Module
Number of Modules
(1) 4GB
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.