Zoro Homepage

4M Lc/Sc M/M Om5 Lime Green Patch Cbl

  • Mfr # ADD-SC-LC-4M5OM5

  • Zoro # G0181591


product price: $30.69
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
OM5
Length - Patch Cord
13.12 ft
Jacket Color
Lime
Transmission Speed
100 Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-SC-LC-4M5OM5
Zoro #
G0181591
UPC #
821456515777
Country of Origin
Unknown

Dimensions

Length - Patch Cord
13.12 ft
Clad Dimension
125 µm
Core Dimension
50 µm

Details

Item - Data Cable
Network Cable
Category - Data Cable
OM5
Jacket Color
Lime
Transmission Speed
100 Gbit/s
Color
Lime
Fiber Optic Connector Type
Duplex
Shielding
No
Simplex/Duplex/Multifiber
Duplex
Features
Physical Contact (PC), Stranded, Riser Rated
Jacket Type
Riser, OFNR
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Multi-mode
Cable Configuration
Straight-through
Cable Characteristic
Patch Cable
Connector Gender on Second End
Male
Connector on Second End Details
(2) SC Network - Male
Connector Gender on First End
Male
Data Transfer Rate
100 Gbit/s
Device Supported
Network Device
Connector on First End Details
(2) LC Network - Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.