Zoro Homepage

4TB 2.5IN SATA III SSD

  • Mfr # ADD-SSDHC4TB

  • Zoro # G810729365


product price: $1,352.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
4 TB
Standards
TAA Compliant
Wireless LAN
No
Drive Type
Internal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-SSDHC4TB
Zoro #
G810729365
UPC #
-
Country of Origin
Multiple

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
4 TB
Standards
TAA Compliant
Wireless LAN
No
Drive Type
Internal
Drive Interface
SATA
Drive Interface Standard
SATA/600
Storage Capacity
4 TB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.