50-PACK 1FT RJ-45 M/M CAT6 BLUE CU CBL, 50PK
Mfr # ADD-1FCAT6-BE-50PK
Zoro # G610728322
product price: $108.99
/pk 50, $2.18/ea
Free Shipping & Returns
Key Features
End 1 Gender
Male
End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Gender
Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-1FCAT6-BE-50PK
Zoro #
G610728322
UPC #
-
Country of Origin
United States
Dimensions
Cable Length
1 ft
Wire Size
24 AWG
Details
Item
Network Cable
End 1 Gender
Male
End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Gender
Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Color
Blue
Cable Jacket Material
Polyvinyl Chloride (PVC); Copper
Cable Type
Category 6
Shielded / Unshielded
Unshielded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.