Zoro Homepage

50Ft Rj-45 M/M Cat6 Purple Cu Patch Cbl

  • Mfr # ADD-50FSLCAT6-PE

  • Zoro # G0094992


product price: $39.99
/ea

Key Features

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless, Clear Claw
Length - Patch Cord
50 ft
Jacket Color
Purple
Cable Type
Category 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-50FSLCAT6-PE
Zoro #
G0094992
UPC #
821456140863
Country of Origin
Unknown

Dimensions

Length - Patch Cord
50 ft
Wire Size
24 AWG

Details

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless, Clear Claw
Jacket Color
Purple
Cable Type
Category 6
Features
Shielded Twisted Pair (STP)
Material
Copper, Polyvinyl Chloride (PVC)
Jacket Material
Polyvinyl Chloride (PVC)
Shielding
Yes
Jacket Type
CM
Device Supported
Switch, Hub, Patch Panel, Media Converter, Router, Network Device
Cable Configuration
Straight-through
Cable Characteristic
Patch Cable
Cable Listing
CM
Connector Gender on Second End
Male
Connector on First End Details
(1) RJ-45 Network - Male
Connector on Second End Details
(1) RJ-45 Network - Male
Connector Gender on First End
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.