Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Add-On 50Ft Rj-45 M/M Cat6 Purple Pvc Patch Cbl ADD-50FCAT6-PE

50Ft Rj-45 M/M Cat6 Purple Pvc Patch Cbl (Discontinued)

  • Mfr # ADD-50FCAT6-PE
  • Zoro # G9737098
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-50FCAT6-PE
Zoro #
G9737098
UPC #
821455875698
Country of Origin
Unknown

Details

Item - Data Cable
Network Cable
Connector Type - Patch Cord
1 x RJ-45 Network - Male
Boot Type - Data cable
Snagless
Cable Type
Category 6
Material
Polyvinyl Chloride (PVC)
Wire Gauge
24 AWG
Color
Purple
Jacket Material
Polyvinyl Chloride (PVC)
Features
Stranded

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.