Zoro Homepage

50Ft Rj-45 M/M Cat6A Black Cu Patch Cbl

  • Mfr # ADD-50FCAT6AS-BK

  • Zoro # G9872100


product price: $58.69
/ea

Key Features

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Length - Patch Cord
50 ft
Jacket Color
Black
Jacket Type
CM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-50FCAT6AS-BK
Zoro #
G9872100
UPC #
821456177685
Country of Origin
Unknown

Dimensions

Length - Patch Cord
50 ft
Wire Size
24 AWG

Details

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Jacket Color
Black
Jacket Type
CM
Material
Polyvinyl Chloride (PVC), Copper
Features
Booted, Shielded Twisted Pair (STP)
Shielding
Yes
Cable Type
Category 6a
Jacket Material
Polyvinyl Chloride (PVC)
Boot Color
Clear
Connector on First End Details
(1) RJ-45 Network - Male
Connector Type on Second End
RJ-45 Network - Male
Cable Characteristic
Patch Cable
Connector Gender on Second End
Male
Connector Gender on First End
Male
Cable Listing
CM
Device Supported
Network Device
Connector on Second End Details
(1) RJ-45 Network - Male
Cable Configuration
Straight-through
Connector Type on First End
RJ-45 Network - Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.