Zoro Homepage

50FT RJ-45 M/M WHITE CU PLENUM CBL

  • Mfr # ADD-50FCAT6P-WE

  • Zoro # G210728401


product price: $94.45
/ea
Free Shipping & Returns

Key Features

Width
0.3 in
Height
0.4 in
Connector Gender on First End
Male
Cable Configuration
Straight-through
Cable Type
Category 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-50FCAT6P-WE
Zoro #
G210728401
UPC #
195285522696
Country of Origin
United States

Dimensions

Width
0.3 in
Height
0.4 in
Length
49.9 ft
Wire Size
24 AWG
Cable Length
50 ft
Depth
49.9 ft

Details

Item
Network Cable
Connector Gender on First End
Male
Cable Configuration
Straight-through
Cable Type
Category 6
Connector Gender on Second End
Male
Jacket Type
Plenum
Color
White
Connector on First End Details
1 x RJ-45 Network - Male
Features
Unshielded Twisted Pair (UTP)
Material
Copper
Connector on Second End Details
1 x RJ-45 Network - Male
Shielding
No
American Wire Gauge
24 AWG
Connector Type on First End
RJ-45 Network - Male
Cable Shielding Type
Unshielded Twisted Pair (UTP)
Connector Type on Second End
RJ-45 Network - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.