Shop ADD-ON
See all product information
Create Account
50FT WHITE CAT 6A SLIM PVC ETHERNET CABLE SNAGLESS CLEAR-CLAW RJ-45 M/M
- Mfr # ADD-50FSLCAT6A-WE
- Zoro # G922446730
product price:Â
$
35.29
/ea
Key Features
End 2 Gender
Male
Cable Jacket Material
Polyvinyl Chloride
Cable Jacket Color
White
End 1 Gender
Male
Cable Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-50FSLCAT6A-WE
- Zoro #
- G922446730
- UPC #
- 821456751991
- Country of Origin
- China
- End 2 Gender
- Male
- Cable Jacket Material
- Polyvinyl Chloride
- Cable Jacket Color
- White
- End 1 Gender
- Male
- Fire Rating - Data Cable
- CM
- End 1 Connection Type
- RJ-45
- Item
- Network Cable
- End 2 Connection Type
- RJ-45
- Performance Category
- Category 6a
Dimensions
- Cable Length
- 50 ft
- Wire Size
- 28 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.