512GB M.2 2280 PCIE GEN 3 X4 NVME 1.3

  • Mfr # ADD-SSDHL512GB-D8

  • Zoro # G710729809


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Interface
PCI Express NVMe 3.0 x4
Recording Capacity
512 GB
Standards
TAA Compliant
Drive Interface
PCI Express NVMe
Wireless LAN
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-SSDHL512GB-D8
Zoro #
G710729809
UPC #
-
Country of Origin
Multiple

Details

Item
Solid State Drive
Interface
PCI Express NVMe 3.0 x4
Recording Capacity
512 GB
Standards
TAA Compliant
Drive Interface
PCI Express NVMe
Wireless LAN
No
Drive Type
Internal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.