Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5FT C13/C14 PWR CBL 100-250V 10A WHITE

  • Mfr # ADD-C132C1418AWG5FTWE

  • Zoro # G010725822


product price: $30.65
/ea

Key Features

Connector on First End Details
3-pin IEC 60320 C13 Female
Color
White
Gauge
14
Cord Length
4.92 ft
Voltage Rating
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-C132C1418AWG5FTWE
Zoro #
G010725822
UPC #
195285636225
Country of Origin
China

Dimensions

Cord Length
4.92 ft

Details

Connector on First End Details
3-pin IEC 60320 C13 Female
Item
Power Extension Cord
Color
White
Gauge
14
Voltage Rating
230V AC
Current Rating
10A
Connector on Second End Details
3-pin IEC 60320 C14 Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.