Shop ADD-ON

5Ft Rj-45 (Male) To Rj-45 (Male) Straight Purple Cat6 Utp Pvc Copper

  • Mfr # ADD-5FCAT6-PE

  • Zoro # G9901817


product price:  $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Item - Data Cable
Network Cable
Connector Type - Patch Cord
1 x RJ-45 Network - Male
Boot Type - Data cable
Snagless
Material
Polyvinyl Chloride (PVC)
Color
Purple
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ADD-5FCAT6-PE
Zoro #
G9901817
UPC #
821456061502
Country of Origin
Unknown

Details

Item - Data Cable
Network Cable
Connector Type - Patch Cord
1 x RJ-45 Network - Male
Boot Type - Data cable
Snagless
Material
Polyvinyl Chloride (PVC)
Color
Purple
Features
Stranded
Wire Gauge
24 AWG
Cable Type
Category 6
Jacket Material
Polyvinyl Chloride (PVC)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.