Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5Ft Rj-45 M/M Black Cat6A Stp Patch Cbl

  • Mfr # ADD-5FCAT6AS-BK

  • Zoro # G0027978


product price: $16.45
/ea

Key Features

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Length - Patch Cord
5 ft
Jacket Color
Black
Wire Size
24 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-5FCAT6AS-BK
Zoro #
G0027978
UPC #
821456120735
Country of Origin
Unknown

Dimensions

Length - Patch Cord
5 ft
Wire Size
24 AWG

Details

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Jacket Color
Black
Cable Type
Category 6a
Features
Booted, Shielded Twisted Pair (STP)
Jacket Type
CM
Material
Copper, Polyvinyl Chloride (PVC)
Shielding
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Cable Configuration
Straight-through
Connector Gender on First End
Male
Connector Gender on Second End
Male
Connector on First End Details
(1) RJ-45 Network - Male
Cable Characteristic
Patch Cable
Boot Color
Clear
Cable Listing
CM
Device Supported
Patch Panel, Router, Hub, Network Device, Switch, Media Converter
Connector on Second End Details
(1) RJ-45 Network - Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.