Zoro Homepage

5Ft Rj-45 M/M Cat6 Blue Cu Patch Cbl

  • Mfr # ADD-5FCAT6NB-BE

  • Zoro # G0080642


product price: $8.69
/ea

Key Features

Item - Data Cable
Network Cable
Connector Type - Patch Cord
1 x RJ-45 Network - Male
Color
Blue
Cable Type
Category 6
Jacket Material
Polyvinyl Chloride (PVC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-5FCAT6NB-BE
Zoro #
G0080642
UPC #
821456728238
Country of Origin
Unknown

Details

Item - Data Cable
Network Cable
Connector Type - Patch Cord
1 x RJ-45 Network - Male
Color
Blue
Cable Type
Category 6
Jacket Material
Polyvinyl Chloride (PVC)
Wire Gauge
24 AWG
Features
Non-booted
Material
Copper

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.