Zoro Homepage

5Ft Rj-45 M/M Cat6 Blue Cu Pvc Patch Cbl

  • Mfr # ADD-12FSLCAT6-BE

  • Zoro # G9956076


product price: $16.15
/ea

Key Features

Boot Type - Data cable
Snagless, Clear Claw
Length - Patch Cord
12 ft
Cable Type
Category 6
Wire Size
24 AWG
Features
Unshielded Twisted Pair (UTP)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-12FSLCAT6-BE
Zoro #
G9956076
UPC #
821456063414
Country of Origin
Unknown

Dimensions

Length - Patch Cord
12 ft
Wire Size
24 AWG

Details

Boot Type - Data cable
Snagless, Clear Claw
Cable Type
Category 6
Features
Unshielded Twisted Pair (UTP)
Jacket Type
CM
Material
Copper, Polyvinyl Chloride (PVC)
Jacket Material
Polyvinyl Chloride (PVC)
Jacket Color
Blue
Item - Data Cable
Network Cable
Shielding
No
Cable Characteristic
Patch Cable
Connector on Second End Details
(1) RJ-45 Network - Male
Connector Type on Second End
RJ-45 Network - Male
Cable Configuration
Straight-through
Connector on First End Details
(1) RJ-45 Network - Male
Connector Gender on Second End
Male
Cable Listing
CM
Connector Type on First End
RJ-45 Network - Male
Connector Gender on First End
Male
Device Supported
Switch, Hub, Media Converter, Patch Panel, Router, Network Device

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.