Zoro Homepage

5FT USB 2.0 A MALE TO FEMALE BLACK CABL

  • Mfr # USBEXTAA5MF

  • Zoro # G310726956


product price: $6.65
/ea

Key Features

End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
5 ft
End 2 Connection Type
USB 2.0 Type A - Female
Color
Black
Cable Type
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBEXTAA5MF
Zoro #
G310726956
UPC #
195285027245
Country of Origin
China

Dimensions

Cable Length
5 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Color
Black
Cable Type
USB
Device Supported
Notebook, Mouse, External Hard Drive, USB Charger, Keyboard, PC, Flash Drive
Connector Gender on Second End
Female
Connector on Second End Details
1 x USB 2.0 Type A - Female
Connector Gender on First End
Male
Connector on First End Details
1 x USB 2.0 Type A - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.