
5M Adtran Comp 1710484F5 Sfp+ Taa Dac
Mfr # 1710484F5-AO
Zoro # G9329950
product price: $59.35
/eaKey Features
Cable Type
Twinaxial
Standards
TAA Compliant
Cable Length
16.40 ft
Material
Copper
Features
Passive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1710484F5-AO
Zoro #
G9329950
UPC #
821455613481
Country of Origin
Unknown
Dimensions
Cable Length
16.40 ft
Details
Cable Type
Twinaxial
Standards
TAA Compliant
Item
Network Cable
Material
Copper
Features
Passive
Data Transfer Rate
10 Gbit/s
Wire Gauge
24 AWG
Connector Plating
Copper
Connector on Second End Details
(1) SFP+ Network
Connector on First End Details
(1) SFP+ Network
Device Supported
Network Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.