
5M Dell Comp Dac-Sfp-10G-5M Sfp+ Taa Dac
Mfr # DAC-SFP-10G-5M-AO
Zoro # G9322479
product price: $70.99
/eaKey Features
Cable Type
Twinaxial
Standards
TAA Compliant
Color
Black
Cable Length
16.40 ft
Features
Passive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAC-SFP-10G-5M-AO
Zoro #
G9322479
UPC #
821455613498
Country of Origin
Unknown
Dimensions
Cable Length
16.40 ft
Details
Cable Type
Twinaxial
Standards
TAA Compliant
Color
Black
Item
Network Cable
Features
Passive
Material
Copper
Connector on Second End Details
(1) SFP+ Network
Data Transfer Rate
10 Gbit/s
Device Supported
Network Device
Connector on First End Details
(1) SFP+ Network
Wire Gauge
24 AWG
Connector Plating
Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.