5M MPO-12/4XLC F/M OM4 AQUA FANOUT CBL
Mfr # ADD-MPO-4LC5M5OM4-3MBO
Zoro # G010729950
product price:Â $809.99
/ea
Free Shipping & Returns
Key Features
End 1 Gender
Female
End 1 Connection Type
(4) LC Network - Female
End 2 Gender
Male
End 2 Connection Type
(1) MPO-12 Network - Male
Cable Jacket Color
Green, Aqua
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-MPO-4LC5M5OM4-3MBO
Zoro #
G010729950
UPC #
821455661215
Country of Origin
China
Dimensions
Cable Length
16.40 ft
Details
Item
Network Cable
End 1 Gender
Female
End 1 Connection Type
(4) LC Network - Female
End 2 Gender
Male
End 2 Connection Type
(1) MPO-12 Network - Male
Cable Jacket Color
Green, Aqua
Cable Type
Fiber Optic
Shielded / Unshielded
Unshielded
Category Type
OM4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.