Shop ADD-ON
See all product information
Create Account
5M MPO/APC TO 2XMPO-12/APC AQUA OM4 LSZH 12-STRAND FIBER PATCH CABLE
- Mfr # MFP7E20-N005-AO
- Zoro # G815659216
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
For Use With
Network Device
Cable Length
16.40 ft
End 2 Connection Type
MPO-12 Network - Female
End 1 Connection Type
MPO-12 Network - Female
Jacket Color
Aqua
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MFP7E20-N005-AO
- Zoro #
- G815659216
- UPC #
- 195285831484
- Country of Origin
- China
Dimensions
- Cable Length
- 16.40 ft
Details
- For Use With
- Network Device
- End 2 Connection Type
- MPO-12 Network - Female
- End 1 Connection Type
- MPO-12 Network - Female
- Jacket Color
- Aqua
- Item
- Network Cable
- Jacket Type
- LSZH
- Features
- Laser-optimized
- Mode
- Multi Mode
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.