Zoro Homepage

5M Sc/St M/M Om1 Yellow Fiber Patch Cbl

  • Mfr # ADD-ST-SC-5M6MMF-YW

  • Zoro # G0085956


product price: $26.29
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
OM1
Connector Type - Patch Cord
2 x SC Network - Male
Transmission Speed
100 Mbit/s
Clad Dimension
62.5/125 &micro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-ST-SC-5M6MMF-YW
Zoro #
G0085956
UPC #
821456459736
Country of Origin
Unknown

Dimensions

Clad Dimension
62.5/125 &micro

Details

Item - Data Cable
Network Cable
Category - Data Cable
OM1
Connector Type - Patch Cord
2 x SC Network - Male
Transmission Speed
100 Mbit/s
Color
Yellow
Single Mode/Multi-Mode
Multi-mode
Cable Type
Fiber Optic
Jacket Type
Riser
Features
Physical Contact (PC)
Simplex/Duplex/Multifiber
Duplex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.