
5Pk Glc-T Cisco Compat Sfp 100M Taa Xcvr
Mfr # GLC-T-AO-5PK
Zoro # G0927581
product price: $183.99
/pk 5, $36.80/ea
Free Shipping & Returns
Key Features
Application
Data Networking
Standards
TAA Compliant
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair
Interfaces/Ports Details
(1) RJ-45 1000Base-T Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLC-T-AO-5PK
Zoro #
G0927581
UPC #
821455638828
Country of Origin
Unknown
Details
Application
Data Networking
Standards
TAA Compliant
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair
Interfaces/Ports Details
(1) RJ-45 1000Base-T Network
Connector Type
RJ-45
Number of Ports
1
Compatibility
MSA Compliant
Network Technology
100/1000Base-T
Item
SFP (mini-GBIC)
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.