
5X 10/100/1000BASE-TX RJ-45 0 TO 40C ETHERNET SWITC
Mfr # ADD-1000B-5TSW
Zoro # G310727052
product price:Â $33.89
/eaKey Features
Input Voltage
5 V DC
Number of Ports
5
Port/Expansion Slot Details
5 x Gigabit Ethernet Network
Networking Standards
IEEE 802.3az
Manageable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-1000B-5TSW
Zoro #
G310727052
UPC #
195285707031
Country of Origin
China
Dimensions
Height
4.5 in
Width
0.7 in
Depth
3.5 in
Details
Item
Ethernet Switch
Input Voltage
5 V DC
Number of Ports
5
Port/Expansion Slot Details
5 x Gigabit Ethernet Network
Networking Standards
IEEE 802.3az
Manageable
No
Ethernet Technology
Gigabit Ethernet
Network Technology
10/100/1000Base-TX
Power Source
AC/DC
Network (RJ-45)
Yes
Media Type Supported
Twisted Pair
Fiber Mode Supported
Single-mode
Switch Management Type
Unmanaged Essentials
Total Number of Network Ports
5
Maximum Data Transfer Rate
128-MB/s
Compatible With
Compatible OEM: Industry Standard
Layer Supported
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.