Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6FT ACER ADP-60XB COMP PWR ADPT 19V 60W

  • Mfr # ADP-60XB-AA

  • Zoro # G422443536


product price: $69.19
/ea

Key Features

Output Voltage
19 V DC
Width
3.5 in
Compatible Devices
Notebook
Maximum Output Current
3.16 A
Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADP-60XB-AA
Zoro #
G422443536
UPC #
195285642912
Country of Origin
China

Dimensions

Width
3.5 in
Height
1.5 in
Cable Length
6 ft
Depth
7.5 in

Details

Output Voltage
19 V DC
Compatible Devices
Notebook
Maximum Output Current
3.16 A
Environmentally Friendly
Yes
Item
Power Adapter
Maximum Output Power
60 W
Compatibility
Acer Notebooks
Package Contents
60W Power Adapter1 x Power Cord
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.