Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6FT ACER AK.045AP.075 COMP PWR ADPT 19V

  • Mfr # AK.045AP.075-AA

  • Zoro # G221709017


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Compatible Devices
Notebook
Width
3.5 in
Maximum Output Power
45 W
Environmentally Friendly
Yes
Cable Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK.045AP.075-AA
Zoro #
G221709017
UPC #
9350784030221
Country of Origin
China

Dimensions

Width
3.5 in
Cable Length
6 ft
Height
1.5 in
Depth
7.5 in

Details

Compatible Devices
Notebook
Maximum Output Power
45 W
Environmentally Friendly
Yes
Package Contents
45W Power Adapter1 x Power Cord
Output Voltage
19 V DC
Color
Black
Item
Power Adapter
Compatibility
Acer Notebooks
Maximum Output Current
2.37 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.