6FT ACTIVE HDMI/DVI M/M BK CABLE
Mfr # HDMIA2DVIMMB6FT
Zoro # G015718782
product price: $24.45
/eaKey Features
Device Supported
Network Device
Features
Active
Cable Type
DVI/HDMI
Connection B
DVI-D (Single-Link) Digital Video - Male
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDMIA2DVIMMB6FT
Zoro #
G015718782
UPC #
195285893291
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Device Supported
Network Device
Features
Active
Cable Type
DVI/HDMI
Connection B
DVI-D (Single-Link) Digital Video - Male
Color
Black
Item
Video Cable Adapter
Connector Gender on First End
Male
Connection A
HDMI Digital Audio/Video - Male
Connector Gender on Second End
Male
Maximum Resolution
1920 x 1200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.