
6FT C13/C14 PWR CBL 100-250V 10A BE
Mfr # ADD-C132C1418AWG6FTBE
Zoro # G910729807
product price: $9.25
/eaKey Features
Cord Length
6 ft
Current Rating
10A
Features
Lockable
Gauge
18
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-C132C1418AWG6FTBE
Zoro #
G910729807
UPC #
821456467885
Country of Origin
China
Dimensions
Cord Length
6 ft
Details
Current Rating
10A
Features
Lockable
Gauge
18
Color
Blue
Voltage Rating
230V AC
Item
Standard Power Cord
Connector on Second End Details
3-pin IEC60320 C14 Male
Green Environmental Attribute
Environmentally Friendly
Connector on First End Details
3-pin IEC 60320 C13 Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.