Shop ADD-ON
See all product information
Create Account
6FT C14 MALE TO C13 FEMALE STANDARD COMMERCIAL TEMP 14 AWG 250V AT 15A PVC SJT (
- Mfr # ADD-C142C13C14G6FBE
- Zoro # G822881259
product price:Â
$
21.89
/ea
Key Features
Jacket Material
Polyvinyl Chloride
Cord Length
6 ft
Color
Blue
Voltage Rating
250 V
Gauge/Conductor
14 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-C142C13C14G6FBE
- Zoro #
- G822881259
- UPC #
- -
- Country of Origin
- China
- Jacket Material
- Polyvinyl Chloride
- Color
- Blue
- Item
- Standard Power Cord
- Voltage Rating
- 250 V
- Gauge/Conductor
- 14 ga
Dimensions
- Cord Length
- 6 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.