Zoro Homepage

6FT C14/C19 PWR CBL 100-250V 10A RD

  • Mfr # ADD-C142C1914AWG6FTRD

  • Zoro # G810725954


product price: $37.69
/ea

Key Features

Color
Red
Voltage Rating
120V AC
Gauge
15
Green Environmental Attribute
Environmentally Friendly
Connector on First End Details
(1) 3-pin IEC 60320 C19 Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-C142C1914AWG6FTRD
Zoro #
G810725954
UPC #
195285028037
Country of Origin
Multiple

Dimensions

Cord Length
6 ft

Details

Color
Red
Voltage Rating
120V AC
Item
Standard Power Cord
Gauge
15
Green Environmental Attribute
Environmentally Friendly
Connector on First End Details
(1) 3-pin IEC 60320 C19 Female
Connector on Second End Details
(1) 3-pin IEC 60320 C14 Male
Device Supported
Computer
Current Rating
15 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.