
6FT HDMI 1.3 MALE TO DVI-D DUAL LINK 24+1 PIN MALE BLACK CABLE MAX RESOL
Mfr # HDMI2DVID6F
Zoro # G410726948
product price:Â $28.55
/eaKey Features
Connector on Second End Details
(1) 25-Pin DVI-D (Dual-Link) Digital Video - Male
Connector on First End Details
(1) HDMI 1.3 Digital Audio/Video - Male
Cable Type
DVI-D/HDMI
Cable Length
6 ft
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDMI2DVID6F
Zoro #
G410726948
UPC #
195285163288
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Connector on Second End Details
(1) 25-Pin DVI-D (Dual-Link) Digital Video - Male
Connector on First End Details
(1) HDMI 1.3 Digital Audio/Video - Male
Cable Type
DVI-D/HDMI
Color
Black
Supported Resolution
2560 x 1600
Device Supported
Display
Item
Video Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.