6FT LENOVO ADLX65CCGU2A COMP PWR ADPT
Mfr # ADLX65CCGU2A-AA
Zoro # G422443727
product price: $78.95
/ea
Free Shipping & Returns
Key Features
Cable Length
6 ft
Maximum Output Current
3.25 A
Depth
7.5 in
Package Contents
65W Power Adapter1 x Power Cord
Height
1.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADLX65CCGU2A-AA
Zoro #
G422443727
UPC #
195285120458
Country of Origin
China
Dimensions
Cable Length
6 ft
Depth
7.5 in
Height
1.5 in
Width
3.5 in
Details
Maximum Output Current
3.25 A
Package Contents
65W Power Adapter1 x Power Cord
Compatibility
Lenovo Notebooks
Maximum Output Power
65 W
Color
Black
Compatible Devices
Notebook
Item
Power Adapter
Output Voltage
20 V DC
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.