Shop ADD-ON
See all product information
Create Account
6FT NEMA 5-15P MALE TO C13 FEMALE 14AWG 100-250V AT 10A BLACK POWER CABLE
- Mfr # ADD-515P2C1314AWG6FT
- Zoro # G010725341
product price:Â
$
15.99
/ea
Key Features
Gauge
14
Connector on Second End Details
3-pin IEC 60320 C13 Female
Color
Black
Current Rating
15 A
Voltage Rating
230V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-515P2C1314AWG6FT
- Zoro #
- G010725341
- UPC #
- 821456776321
- Country of Origin
- China
- Gauge
- 14
- Connector on Second End Details
- 3-pin IEC 60320 C13 Female
- Color
- Black
- Current Rating
- 15 A
- Item
- Standard Power Cord
- Voltage Rating
- 230V AC
- Connector on First End Details
- 3-pin NEMA 5-15P Male
- Device Supported
- Computer
Dimensions
- Cord Length
- 5.91 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.